Zoro Homepage

PVC, Strainer: Round, Adjustable Floor Drain

  • Mfr # FD2340-PV3-P

  • Zoro # G9890013


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
PVC
Type
Strainer: Round
Connection
Solvent Weld, Trap Primer
For Use With
Recommended For Moderate Traffic Areas
Grid Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD2340-PV3-P
Zoro #
G9890013
UPC #
670240489370
Country of Origin
China

Dimensions

Overall Diameter
8-3/4"

Details

Item
Adjustable Floor Drain
Material of Construction
PVC
Type
Strainer: Round
Connection
Solvent Weld, Trap Primer
For Use With
Recommended For Moderate Traffic Areas
Grid Material
Cast Iron
Pipe Dia In.
Outlet: 3"

Description

FD2340-PV3-P - Medium Duty Adjustable Fl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.