Zoro Homepage

PVC, Strainer: Round, General Purpose Floor Drain

  • Mfr # FD2210-PV2-S5

  • Zoro # G8489943


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
PVC
Type
Strainer: Round
For Use With
For Foot Traffic and Light Duty Applications, For Finished Floor Areas
Connection
Solvent Weld
Grid Material
Strainer: Nickel Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD2210-PV2-S5
Zoro #
G8489943
UPC #
670240272248
Country of Origin
China

Dimensions

Overall Diameter
5-3/16"

Details

Item
General Purpose Floor Drain
Material of Construction
PVC
Type
Strainer: Round
For Use With
For Foot Traffic and Light Duty Applications, For Finished Floor Areas
Connection
Solvent Weld
Grid Material
Strainer: Nickel Bronze
Pipe Dia In.
Outlet: 2"

Description

FD2210-PV2-S5 - General Purpose Floor Dr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.