Zoro Homepage

PVC, Strainer: Round, Shower Drain

  • Mfr # FD2254-PV2-CP

  • Zoro # G9889934


product price: $31.75
/ea

Key Features

Material of Construction
PVC
Type
Strainer: Round
Overall Diameter
6-1/2"
Size
Strainer: 4-1/4"
Connection
Solvent Weld
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD2254-PV2-CP
Zoro #
G9889934
UPC #
670240540699
Country of Origin
Taiwan, Province of China

Dimensions

Overall Diameter
6-1/2"
Size
Strainer: 4-1/4"

Details

Item
Shower Drain
Material of Construction
PVC
Type
Strainer: Round
Connection
Solvent Weld
For Use With
Recommended in Showers Where a Membrane is Generally Used
Color Finish
Strainer: Chrome Plated
Pipe Dia In.
Outlet: 2"

Description

FD2254-PV2-CP - Chrome-Plated round show

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.