Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC, Strainer: Square, Floor Drain

  • Mfr # EZ-PV4-S6-SS

  • Zoro # G9889225


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
PVC
Type
Strainer: Square
Size
Cover: 6"
Connection
Solvent Weld
Grid Material
Strainer: Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ-PV4-S6-SS
Zoro #
G9889225
UPC #
889934128369
Country of Origin
Taiwan, Province of China

Dimensions

Size
Cover: 6"

Details

Item
Floor Drain
Material of Construction
PVC
Type
Strainer: Square
Connection
Solvent Weld
Grid Material
Strainer: Stainless Steel
For Use With
To The Tough Construction Environment with 3,000 lb. Load Capacity
Pipe Dia In.
Outlet: 4"

Description

EZ PVC Slab on Grade Drain w/6 In. Stainles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.