Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC; Top: Nickel Bronze, Top: Round, Floor Drain

  • Mfr # FR05NIP3SRC

  • Zoro # G9890187


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
PVC; Top: Nickel Bronze
Type
Top: Round
For Use With
Recommended For Foot Traffic Applications
Connection
Solvent Weld
Size
Top: 5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR05NIP3SRC
Zoro #
G9890187
UPC #
670240857834
Country of Origin
China

Dimensions

Size
Top: 5"
Overall Diameter
8"

Details

Item
Floor Drain
Material of Construction
PVC; Top: Nickel Bronze
Type
Top: Round
For Use With
Recommended For Foot Traffic Applications
Connection
Solvent Weld
Pipe Dia In.
Outlet: 3"

Description

FR05NIP3SRC - 5 In. Round Nickel Bronze Flo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.