Zoro Homepage

Qepc33X - Expansion Cr Coupling

  • Mfr # QEPC33X

  • Zoro # G8836132


product price: $2.63
/ea
Sold in multiples of 7 for $18.41

Key Features

Overall Length
1 1/2 in
Standards
ASTM F1961, CSA B137.5, NSF/ANSI Standard 14, NSF/ANSI Standard 372, NSF/ANSI Standard 61
Application
Potable Water
Fitting Side B Connection Type
Barbed
For Tube ID
25/64 in x 25/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QEPC33X
Zoro #
G8836132
UPC #
084169118714
Country of Origin
China

Dimensions

Overall Length
1 1/2 in
Fitting Side B Tube Inner Diameter
25/64 in
For Tube Inside Diameter
25/64 in
Fitting Side A Tube Inner Diameter
25/64 in

Details

Item
Qepc33X - Expansion Cr Coupling
Standards
ASTM F1961, CSA B137.5, NSF/ANSI Standard 14, NSF/ANSI Standard 372, NSF/ANSI Standard 61
Application
Potable Water
Fitting Side B Connection Type
Barbed
For Tube ID
25/64 in x 25/64 in
Fitting Shape
Connector
Connection Type
Barbed x Barbed
Fitting Material
Polymer
Barb Style
Standard
Finish/Coating
Black Polymer
Specific Fitting Shape
Coupling
Fitting Side A Connection Type
Barbed
End Connection Type
Barbed

Description

Qepc33X - Expansion Cr Coupling, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 25/64 in, Fitting Side B Tube Inner Diameter 25/64 in, Barb Style Standard, Fitting Material Polymer, Finish/Coating Black Polymer, Overall Length 1 1/2 in, Specific Fitting Shape Coupling, Application Potable Water, Standards ASTM F1961, CSA B137.5, NSF/ANSI Standard 14, NSF/ANSI Standard 372, NSF/ANSI Standard 61

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.