Zoro Homepage

Qepc54X - Expansion Cr Coupling

  • Mfr # QEPC54X

  • Zoro # G8839720


product price: $7.90
/ea
Sold in multiples of 3 for $23.70

Key Features

Overall Length
2 11/32 in
Standards
ASTM F1961, CSA B137.5, NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61
Application
Potable Water
Fitting Side B Connection Type
Barbed
Specific Fitting Shape
Coupling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QEPC54X
Zoro #
G8839720
UPC #
084169118769
Country of Origin
China

Dimensions

Overall Length
2 11/32 in
Fitting Side B Tube Inner Diameter
13/16 in
For Tube Inside Diameter
13/16 in
Fitting Side A Tube Inner Diameter
13/16 in

Details

Item
Qepc54X - Expansion Cr Coupling
Standards
ASTM F1961, CSA B137.5, NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61
Application
Potable Water
Fitting Side B Connection Type
Barbed
Specific Fitting Shape
Coupling
Fitting Material
Polymer
Barb Style
Standard
Fitting Side A Connection Type
Barbed
Connection Type
Barbed x Barbed
For Tube ID
13/16 in x 13/16 in
Finish/Coating
Black Polymer
Fitting Shape
Connector
End Connection Type
Barbed

Description

Qepc54X - Expansion Cr Coupling, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 13/16 in, Fitting Side B Tube Inner Diameter 13/16 in, Barb Style Standard, Fitting Material Polymer, Finish/Coating Black Polymer, Overall Length 2 11/32 in, Specific Fitting Shape Coupling, Application Potable Water, Standards ASTM F1961, CSA B137.5, NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.