Shop ZURN

Ring, PEX, Barbed 1/2 in, Barbed 1/2 in

  • Mfr # QER3X
  • Zoro # G8666330

product price: 
$
0.45
/ea

Key Features

Specific Fitting Shape
Ring
Connection Type
Barbed x Barbed
Standards
ASTM F1961, CSA B137.5, NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61
Fitting Material
PEX
Application
Potable Water
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QER3X
Zoro #
G8666330
UPC #
084169117281
Country of Origin
China

Dimensions

Overall Length
7/8 in
For Tube Inside Diameter
5/8 in
Fitting Side A Tube Inner Diameter
5/8 in
Fitting Side B Tube Inner Diameter
5/8 in
Length
7/8 in
Fitting Side 2 Tube Inner Diameter
1/2 in
Fitting Side 1 Tube Inner Diameter
1/2 in
Barb Size
Standard

Details

Specific Fitting Shape
Ring
Item
Qer3X - Expansion Reinforcing Ring
Connection Type
Barbed x Barbed
Standards
ASTM F1961, CSA B137.5, NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61
Fitting Material
PEX
Application
Potable Water
Finish/Coating
White Polymer
Fitting Side A Connection Type
Barbed
For Tube ID
5/8 in x 5/8 in
End Connection Type
Barbed
Fitting Side B Connection Type
Barbed
Barb Style
Standard
Fitting Shape
Ring
Finish
Polymer
For Media Type
Potable Water
Operating Temperature - Minimum
33 Degrees F
Operating Pressure - Maximum
160 psi
Operating Temperature - Maximum
200 Degrees F
Fitting Side 2 Connection Type
Barbed
PEX Connection Method
Expansion
Fitting Side 1 Connection Type
Barbed

Description

Barbed Fitting Coupling, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 5/8 in, Fitting Side B Tube Inner Diameter 5/8 in, Barb Style Standard, Fitting Material PEX, Material Grade Not Applicable, Finish/Coating White Polymer, Overall Length 7/8 in, Specific Fitting Shape Ring, Application Potable Water, Standards ASTM F1961, CSA B137.5, NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.