Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Qest PEX 1 in. Brass Barbed Test Plug

  • Mfr # QQP5GX

  • Zoro # G4146652


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Size
3/4 in
Material
Brass
For Use With
PEX systems
Connection
PEX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QQP5GX
Zoro #
G4146652
UPC #
84169014368
Country of Origin
Unknown

Dimensions

Size
3/4 in

Details

Material
Brass
For Use With
PEX systems
Connection
PEX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.