QICKPORT 5 PORT MANIFOLD LESS VALVES
- Mfr # QKIPSP
- Zoro # G015798807
product price:Â
$
23.45
/ea
Key Features
Size
1 in
Connection Type
MNPT
Max. Pressure
160 psi
Length
11.75 in
Height
1.3155 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QKIPSP
- Zoro #
- G015798807
- UPC #
- 84169671578
- Country of Origin
- United States
Dimensions
- Size
- 1 in
- Length
- 11.75 in
- Height
- 1.3155 in
- Width
- 1.83 in
Details
- Connection Type
- MNPT
- Max. Pressure
- 160 psi
Description
The QKIPSP is a polymer manifold body, unassembled without valves and is designed to work with Qickport manifold fittings and accessories
- Add-A-Port, low-lead compliant manifold
- Versatile installation options
- Manufactured using highly engineered polymer
- 10-year limited warranty
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.