Shop ZURN
See all product information
Create Account
Qickport Manifold 18 Hot, 18 Cold, 6 Non-Soft w/1/2in Valves
- Mfr # QPPM18H18C6NS-3
- Zoro # G015798814
product price:Â
$
702.99
/ea
Free Shipping & Returns
Key Features
Length
43 in
Height
3 in
Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QPPM18H18C6NS-3
- Zoro #
- G015798814
- UPC #
- 84169006158
- Country of Origin
- Germany
Dimensions
- Length
- 43 in
- Height
- 3 in
- Width
- 6 in
Description
The Zurn QickPort Manifold is designed for longevity and durability with corrosion resistant and stainless steel construction. The QickPort is ideal for plumbing applications with optimized port configurations.
- Preassembled manifold, corrosion resistant polymer and stainless steel construction
- Reduced installation time, delivers hot water faster
- Eliminates temperature and pressure fluctuation
- 10-year warranty
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.