Zoro Homepage

Quarter-Turn Supply Stop, Angle

  • Mfr # QQTV60GX

  • Zoro # G7615307


product price: $20.15
/ea

Key Features

Finish
Polished chrome
Standards
NSF/ANSI 61 including Annex G, CSA B137.5, ASTM F1807
Includes
Easy Turn Tee Handle
Stem Material
Brass
Max. Pressure
160 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QQTV60GX
Zoro #
G7615307
UPC #
084169014290
Country of Origin
China

Dimensions

Inlet Size
1/2 in
Outlet Size
3/8 in
Overall Length
2.25 in
Connection Size - Side 1
1/2 in
Connection Size - Side 2
3/8 in

Details

Finish
Polished chrome
Standards
NSF/ANSI 61 including Annex G, CSA B137.5, ASTM F1807
Includes
Easy Turn Tee Handle
Item
Water Supply Stop
Stem Material
Brass
Max. Pressure
160 psi
Temp. Range
34 Degrees to 73 Degrees F
Inlet Type
Barb
Body Style - Valves
Angle
Body Material
Brass
Handle Material
Zinc Alloy
Outlet Type
Compression
Handle Type
Tee
Body Finish
Chrome-Plated
Connection Type - Side 1
Barb
Connection Type - Side 2
Compression
Operating Temperature - Maximum
200 Degrees F
Maximum Pressure - Operating
160 psi
Handle Operation
1/4-Turn
Connection Gender - Side 2
Female
Connection Gender - Side 1
Male
Body Style
Angle
Operating Temperature - Minimum
73 Degrees F

Description

Water Supply Stop, Handle Operation 1/4-Turn, Body Material Brass, Body Finish Chrome-Plated, Connection Size - Side 1 1/2 in, Connection Gender - Side 1 Male, Connection Type - Side 1 Barb, Connection Size - Side 2 3/8 in, Connection Gender - Side 2 Female, Connection Type - Side 2 Compression, Connection Size - Side 3 Not Applicable, Connection Gender - Side 3 Not Applicable, Connection Type - Side 3 Not Applicable, Maximum Pressure - Operating 160 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.