R870-9BCE Cst Bdy P Trp 17Ga 1-1/2in X 1-1/4in X 9, w/Co, Bn, Cst Esc, Pw
- Mfr # Z8701-9BCE-PC
- Zoro # G615819391
product price:Â
$
73.29
/ea
Key Features
Length (In.)
1
Width
6 in
Height (In.)
2.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z8701-9BCE-PC
- Zoro #
- G615819391
- UPC #
- 84169617149
- Country of Origin
- Thailand
Dimensions
- Length (In.)
- 1
- Width
- 6 in
- Height (In.)
- 2.5 in
Description
When it comes to durable finish plumbing supplies, Zurn has the parts you need to complete your commercial project. Constructed of chrome-plated cast brass, Zurns Z8701-9BCE-PC P-trap with wall bend enables water to form a seal in the drain trap. P-traps stop sewer gas from rising up through the drain, eliminating odors that may otherwise be present. The P-trap features a cleanout, brass nuts, and a cast brass escutcheon with set screw and a compression inlet. For genuine, reliable parts trust Zurn.
- Blocks sewer gases from escaping into room
- Cleanout plug provides access for clearing clogged line
- Lack of moving parts results in low maintenance and repair costs
- Chrome-plated cast brass construction for long-lasting commercial usage
- Brass nuts and cast brass escutcheon with set screw
- 17-gauge arm
- 12 inches from wall to outlet center
- 1 1/4" inlet (from drain), 1-1/2" outlet (to wall)
- Polished chrome-plated finish
- Chrome-plated, cast body p-trap with cleanout
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.