Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Receptor

  • Mfr # Z1750-3NH

  • Zoro # G722411655


product price: $4,597.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z1750-3NH
Zoro #
G722411655
UPC #
670240176706
Country of Origin
United States

Description

Receptor, Shape Square, Standards Not Applicable, Nominal Pipe Size 3 in, Strainer Material Stainless Steel, Connection Thread Type No Hub, Includes Strainer Strainer Included, Finish Stainless Steel, Includes Grate Grate Included, Color Silver, Product Type Floor Sink, Includes Strainer, Connection Type No Hub, Grate Material Stainless Steel, Grate Color Not Applicable, Overall Diameter Not Applicable, Grate Surface Type Square Holes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.