Zoro Homepage

Rems 3/4in Crimping Head

  • Mfr # QCRBT4H

  • Zoro # G815819542


product price: $432.99
/ea
Free Shipping & Returns

Key Features

Width
3.954 in
Length (In.)
5.75 in
Height
1.733 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QCRBT4H
Zoro #
G815819542
UPC #
84169679369
Country of Origin
Germany

Dimensions

Width
3.954 in
Length (In.)
5.75 in
Height
1.733 in

Description

3/4in Crimp head for use with QCRBTKIT or QCRBTKIT-14V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.