Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rems Replacement Battery - 14 Volt

  • Mfr # QCRBTBAT-14V

  • Zoro # G815819559


product price: $348.99
/ea
Free Shipping & Returns

Key Features

Voltage
14 V
Contains Batteries
Yes
Power Source
Battery
Height
3.1875 in
Width
3.6675 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QCRBTBAT-14V
Zoro #
G815819559
UPC #
84169019233
Country of Origin
Germany

Dimensions

Height
3.1875 in
Width
3.6675 in
Length
4.095 in

Details

Voltage
14 V
Contains Batteries
Yes
Power Source
Battery

Description

The QCRBTBAT-14V Replacement Battery is compatible with the QCRBTKIT56-14V and QCRBTBAT Battery Powered Crimp Tool.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.