Shop ZURN
See all product information
Create Account
Repair Kit, 7 in
- Mfr # P6000-ECR-HET
- Zoro # G916664379
product price:Â
$
34.15
/ea
Key Features
Includes
Green Orifice
Product Type
Repair Kit
Compatible Brand
Aquaflush
Compatible Series
Aquaflush(R)
Compatible Product Type
Toilets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P6000-ECR-HET
- Zoro #
- G916664379
- UPC #
- 889934268737
- Country of Origin
- United States
- Item
- Repair Kit
- Includes
- Green Orifice
- Product Type
- Repair Kit
- Compatible Brand
- Aquaflush
- Compatible Series
- Aquaflush(R)
- Compatible Product Type
- Toilets
- Color
- Green
- Wire Color
- Green
Dimensions
- Overall Height
- 4 in
- Overall Depth
- 6 in
- Overall Width
- 7 in
Description
Flush Valve Repair and Replace
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.