Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Repair Kit for Hydraulic Actuator, for use with G1989504, G1780055

  • Mfr # PH6000-HYA11

  • Zoro # G2645237


product price: $20.66
/ea

Key Features

Type
Hydraulic Actuator
Fits Brand
Zurn
Material of Construction
Plastic, Rubber and Metal
Material
Brass, Stainless Steel
For Use With
4HCW4, 4HCW5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH6000-HYA11
Zoro #
G2645237
UPC #
670240414808
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
2 in
Overall Width
1 3/8 in
Overall Height
5/8 in

Details

Type
Hydraulic Actuator
Fits Brand
Zurn
Material of Construction
Plastic, Rubber and Metal
Material
Brass, Stainless Steel
For Use With
4HCW4, 4HCW5
Item
Pfister Clip
For Use With Mfr. Model Number
ZH6003AV, ZH6611AV-MBP
Includes
Valve Spool Assembly and Stainless Steel Spring
Color
Silver
Product Type
Actuator Assembly
Compatible Brand
Zurn
Compatible Product Type
Toilets
Compatible Series
Aquaflush(R), AquaVantage(R)
Compatible SubBrand
Flush Valves
Compatible Manufacturer Part Number
ZH6003AV, ZH6611AV-MBP

Description

Repair Kit for Hydraulic Actuator, Hydraulic Actuator, Material of Construction Plastic, Rubber and Metal, For Use With 4HCW4, 4HCW5, Includes Valve Spool Assembly and Stainless Steel Spring

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.