Zoro Homepage

Repair Kit For QCRT2, 3, 4, Jcm Tools

  • Mfr # QCRTCMRKIT

  • Zoro # G815819375


product price: $12.89
/ea

Key Features

Overall Length
1.5 in
Height
0.5 in
Width
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QCRTCMRKIT
Zoro #
G815819375
UPC #
84169116840
Country of Origin
Germany

Dimensions

Overall Length
1.5 in
Height
0.5 in
Width
0.5 in

Description

1in Copper Crimp Ring Tool with 15in Handle


  • Capable up to sizes: 3/8", 1/2", 5/8", and 3/4"
  • Medium crimp tool for 3/8" copper crimp ring
  • Includes Go/No-Go gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.