Shop ZURN
See all product information
Create Account
Repair Kit
- Mfr # P6017-ECR-RK
- Zoro # G4288524
product price:Â
$
27.35
/ea
Key Features
Overall Height
7 1/2 in
Overall Width
5 in
Shell Material
Rubber
Compatible Product Type
Toilets
Compatible Series
Z6017
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P6017-ECR-RK
- Zoro #
- G4288524
- UPC #
- 670240401426
- Country of Origin
- United States
- Shell Material
- Rubber
- Compatible Product Type
- Toilets
- Item
- Repair Kit
- Compatible Series
- Z6017
- Product Type
- Repair Kit
- Finish
- Unfinished
- Compatible SubBrand
- Flush Valves
- Includes
- Rebuild Kit
- Compatible Brand
- Zurn
- Material
- Rubber
- Traction Material
- Rubber
Dimensions
- Overall Height
- 7 1/2 in
- Overall Width
- 5 in
- Overall Depth
- 3/8 in
Description
Repair Kit
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.