Zoro Homepage

Repair Kit, Vacuum Breaker

  • Mfr # JP1996-SF-VB-RK

  • Zoro # G0294515


product price: $69.79
/ea

Key Features

Sub-Category
Repair Kits
Fits Brand
Zurn
Material
Plastic, Rubber, Stainless Steel
Finish
Chrome
Material of Construction
Plastic, Rubber, Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JP1996-SF-VB-RK
Zoro #
G0294515
UPC #
670240542624
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
3/4 in
Overall Length
2 in
Overall Width
2 in

Details

Sub-Category
Repair Kits
Fits Brand
Zurn
Material
Plastic, Rubber, Stainless Steel
Finish
Chrome
Material of Construction
Plastic, Rubber, Stainless Steel
Includes
Cap, Gaskets, Screws, Washer
For Use With
Zurn Service Sink Faucet
Item
Vacuum Breaker
For Use With Mfr. Model Number
Z1996-SF
Connection
Threaded
Type
Vacuum Breaker
Product Type
Vacuum Breaker
Compatible Brand
Zurn
Compatible Manufacturer Part Number
Z1996-SF
Operation Method
Manual
Compatible Series
AquaSpec(R)

Description

Repair Kit, Vacuum Breaker, Connection (In.) Threaded, Operation Manual, For Use With Z1996, Includes Complete Breaker Assembly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.