Repair Kit, Zinc

  • Mfr # Z1022-XL-UNIV-RK

  • Zoro # G6071082


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Repair Kits
Fits Brand
Zurn
Material
Zinc, Rubber
Material of Construction
Rubber, Zinc
Includes
Cover, Gasket Seal, O-Ring, Piston, Seat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z1022-XL-UNIV-RK
Zoro #
G6071082
UPC #
670240806184
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6 in
Overall Height
6 in
Thread Size
1/2 in
Overall Width
6 in

Details

Sub-Category
Repair Kits
Fits Brand
Zurn
Material
Zinc, Rubber
Material of Construction
Rubber, Zinc
Includes
Cover, Gasket Seal, O-Ring, Piston, Seat
For Use With
Trap Primers
Item
Trap Primer Repair Kit
Connection
1/2 in IPS
Body Material
Rubber, Zinc
Type
Trap Primer
Product Type
Seat Kit
Compatible Series
AquaSpec(R)
Compatible Manufacturer Part Number
Z1022-XL-1/2-IP, Z1022-XL-1/2-SF, Z1022-XL-PC
Compatible Brand
Zurn
Thread Type
IPS
Compatible Faucet Component
Trap

Description

Trap Primer Repair Kit, For Use With Mfr. Model Number Z1022-XL-1/2-IP, Z1022-XL-1/2-SF, Z1022-XL-PC, Includes Cover, Gasket Seal, O-Ring, Piston, Seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.