Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Grate Grate, cast iron, Drop In

  • Mfr # P1900-2-GRATE

  • Zoro # G4438996


product price: $422.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
cast iron
Type
Replacement Grate
Color/Finish
Mill
Grid Material
Cast Iron
Height (In.)
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P1900-2-GRATE
Zoro #
G4438996
UPC #
670240479982
Country of Origin
China

Dimensions

Height (In.)
1/2 in
Length (In.)
8 7/8 in
Height
1/2 in
Overall Height
1/2 in
Overall Length
8 7/8 in
Overall Width
8 7/8 in

Details

Material of Construction
cast iron
Type
Replacement Grate
Color/Finish
Mill
Grid Material
Cast Iron
Connection
Drop In
Material of Construction - Drains
Cast Iron
Color - Drains
White
Item
Grate
For Use With
8-7/8 in Square Floor Sinks
Connection - Drains
Drop In
Color
White
Material
Cast Iron
Product Type
Grate
Resistance Properties
Acid Resistant
For Use with Drain Type
Floor Drain
Shape
Square
Load Capacity
2,000 lb
ADA Compliant
No
Drain Style
Square
Installation Type
Drop-In
Grate Surface Type
Slotted

Description

Grate, Product Type Grate, Overall Width 8 7/8 in, Overall Length 8 7/8 in, Overall Diameter Not Applicable, Material Cast Iron, Finish Unfinished, Installation Type Drop-In, Color White, Grate Surface Type Slotted, Shape Square, Load Capacity Not Applicable, ADA Compliant Not ADA Compliant, Overall Height 1/2 in, For Use with Drain Type Floor Drain, Drain Style Square, Compatible with Manufacturer Model Number Not Applicable, Standards Not Applicable, Compatible with Brand Zurn

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.