This item is Discontinued.

Zurn Nickel Replacement Grate JP2280-R6-STR-GRAIN

Nickel Replacement Grate (Discontinued)

  • Mfr # JP2280-R6-STR-GRAIN
  • Zoro # G2972015
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JP2280-R6-STR-GRAIN
Zoro #
G2972015
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Diameter
6"

Details

Material of Construction
Nickel
Type
Round
Color/Finish
Satin Nickel
Connection
Screws
Material of Construction - Drains
Nickel
Item
Replacement Grate
Standards
ASME A112.6.3 ANSI A112.21.1M
Connection - Drains
Screw
For Use With
6 in Round Drains
Color - Drains
Nickel

Description

Replacement Grate, Overall Diameter 6 In., Standards ASME A112.6.3 ANSI A112.21.1M

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.