Shop ZURN
See all product information
Create Account
Replacement Head, Steel, Size 3/4"
- Mfr # QEMTH4
- Zoro # G305932942
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Size
3/4 in
Material
Steel
Connection
PEX
For Use With
QEMT345 Expansion Tool
Compatible with Brand
Zurn
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QEMTH4
- Zoro #
- G305932942
- UPC #
- 084169119834
- Country of Origin
- China
Dimensions
- Size
- 3/4 in
- Compatible Tube Size
- 3/4 in
Details
- Item
- Replacement Head
- Material
- Steel
- Connection
- PEX
- For Use With
- QEMT345 Expansion Tool
- Compatible with Brand
- Zurn
- Compatible with Manufacturer Model Number
- QEMT345
- Product Type
- Replacement Head
- Compatible Manufacturer Part Number
- QEMT345
- Compatible Manufacturer Model Number
- QEMT345
- For Use With Mfr. Model Number
- QEMT345
- Compatible with Manufacturer Model No.
- QEMT345
- Compatible with Mfr. Model No.
- QEMT345
- For Use with Mfr Model Number
- QEMT345
- Compatible Pump Manufacturer Part Number
- QEMT345
- Compatible Mfr. Model Number
- QEMT345
- For Manufacturer Part Number
- QEMT345
- Compatible with Mfr. Model Number
- QEMT345
- Shell Material
- Steel
Description
Replacement Head, Product Type Replacement Head, Compatible with Brand Zurn, Compatible with Manufacturer Model Number QEMT345, Compatible Tube Size 3/4 in, Compatible Grainger Part Number 793PR9, Material Steel
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.