Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retro Fit Extension And Hardware 6"

  • Mfr # GT2700-100-6-EXT

  • Zoro # G5411712


product price: $2,048.99
/ea
Free Shipping & Returns

Key Features

Product Type
Retro Fit Extension And Hardware 6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT2700-100-6-EXT
Zoro #
G5411712
UPC #
670240700826
Country of Origin
United States

Details

Item
Retro Fit Extension And Hardware 6"
Product Type
Retro Fit Extension And Hardware 6"

Description

Retro Fit Extension And Hardware 6 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.