Rigid Utility Sink Faucet, Chrome Plated, 2 Holes, ADA Compliant

  • Mfr # Z843M1-XL-CS

  • Zoro # G4609385


product price:  $194.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8"
Number of Holes
2
Mounting Type
Wall
ADA Compliant
Yes
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z843M1-XL-CS
Zoro #
G4609385
UPC #
670240792821
Country of Origin
Taiwan, Province of China

Dimensions

Connection Size
1/2" FNPT
Manufacturers Warranty Length
1 yr Limited
Spout Length
6 1/2 in
Max. Installation Surface Thickness
6 in
Spout Height
4 1/8 in
Water Inlet Connection Size
1/2 in
Overall Width
14 1/5 in
Overall Height
13 in
For Surface Thickness - Maximum
6 in
Spout Height - Maximum
4 1/8 in
Spout Outlet Height
2 3/8 in
Inlet Connection Size
1/2 in
Overall Depth
9 1/8 in

Details

Mounting Hole Center to Center
8"
Number of Holes
2
Mounting Type
Wall
ADA Compliant
Yes
Finish
Chrome
Faucet Handle Type
Lever
Flow Rate
0.5 gpm
Item
Straight Service Sink Faucet
Material
Low Lead Brass
Connection
1/2" FNPT
Flow Outlet Type (Faucet)
Aerated
Standards
ASSE 1001, CSA B64-01, UPC
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Flow Outlet Type - Faucet
Aerated
Valve Type
Ceramic Disc
Handle Type
Lever
Number of Handles
2
Body Material
Brass
Faucet Finish
Chrome
Compliance
Califonia Health And Saftety Code 116875; Vermont 9 Vca 2470h
Replacement Cartridge
4JPA3 or 4JPA4
Mounting Type - Faucet
Wall
Faucet Spout
Rigid
Faucet Spout Shape
Straight
Mounting Type (Faucet)
Wall
Material of Construction
Low Lead Brass
Series
AquaSpec(R)
Faucet Type
Service Sink Faucet
Valve Type - Faucets
Hot/Cold Cartridge
Faucet Activation
Manual
ADA Compliance
Not ADA Compliant
Replacement Cartridge Mfr. Model Number
59517005, 59517006
Faucet Handle Material
Brass
Spout Reach
9 1/8 in
Vandal Resistant Features
Vandal Resistant Handles
Features
Adjustable Mounting Center
Faucet Body Material
Brass
Max. Mounting Hole Center Distance
8 in
Ligature Resistant
No
CEC Compliant
CEC Compliant
Application
Commercial
Handle Material
Metal
Power Source
Manual
Warranty
1 yr Limited
Spout Shape
Straight
Mounting Hole Center-to-Center Distance - Maximum
8 in
Legend Style
Color
Vandal Resistance
Vandal-Resistant Handle
For Location
Utility Room
Temperature - Maximum
180 Degrees F
Flow Type
Spray
Compatible Cartridge Manufacturer Part Number
59517005, 59517006
Number of Mounting Holes
2
Ligature Resistance
Not Ligature-Resistant
Flow Rate - Maximum
0.5 gpm
Pressure - Maximum
125 psi
Operation Method
Manual
CEC Compliance
CEC Compliant
For Water Temperature
Hot/Cold
Inlet Connection Gender
Female
Temperature Control
Non-Adjustable Temperature
Product Type
Faucet

Description

Item Straight Service Sink Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.