Rigid Utility Sink Faucet, Chrome Plated, 2 Holes, ADA Compliant

  • Mfr # Z843M1-XL

  • Zoro # G4586967


product price:  $176.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8"
Number of Holes
2
Mounting Type
Wall
ADA Compliant
Yes
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z843M1-XL
Zoro #
G4586967
UPC #
670240492691
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
1 yr Limited
Connection Size
1/2" FNPT
Spout Length
6 1/2 in
Water Inlet Connection Size
1/2 in
Max. Installation Surface Thickness
6 in
Spout Height
4 1/8 in
Overall Height
13 in
Overall Width
14 7/10 in
Inlet Connection Size
1/2 in
Spout Height - Maximum
4 1/8 in
For Surface Thickness - Maximum
6 in
Spout Outlet Height
2 3/8 in
Overall Depth
9 1/8 in

Details

Mounting Hole Center to Center
8"
Number of Holes
2
Mounting Type
Wall
ADA Compliant
Yes
Finish
Chrome
Faucet Handle Type
Lever
Flow Rate
0.5 gpm
Item
Straight Service Sink Faucet
Material
Low Lead Brass
Handle Type
Lever
Faucet Finish
Chrome
Faucet Spout Shape
Straight
Faucet Spout
Rigid
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Body Material
Brass
Flow Outlet Type (Faucet)
Aerated
Mounting Type (Faucet)
Wall
Valve Type
Ceramic Disc
Number of Handles
2
Standards
ASSE 1001, CSA B64-01, UPC
Connection
1/2" FNPT
Compliance
Califonia Health And Saftety Code 116875; Vermont 9 Vca 2470h
Replacement Cartridge
4JPA3 or 4JPA4
Flow Outlet Type - Faucet
Aerated
Mounting Type - Faucet
Wall
Material of Construction
Low Lead Brass
Features
Adjustable Mounting Center
CEC Compliant
CEC Compliant
Faucet Handle Material
Brass
ADA Compliance
Not ADA Compliant
Series
AquaSpec(R)
Faucet Activation
Manual
Vandal Resistant Features
Vandal Resistant Handles
Faucet Type
Service Sink Faucet
Ligature Resistant
No
Valve Type - Faucets
Hot/Cold Cartridge
Spout Reach
9 1/8 in
Replacement Cartridge Mfr. Model Number
59517005, 59517006
Faucet Body Material
Brass
Max. Mounting Hole Center Distance
8 in
Application
Commercial
Handle Material
Metal
Power Source
Manual
Operation Method
Manual
Temperature - Maximum
180 Degrees F
Legend Style
Color
Vandal Resistance
Vandal-Resistant Handle
Flow Type
Spray
Number of Mounting Holes
2
Compatible Cartridge Manufacturer Part Number
59517005, 59517006
Warranty
1 yr Limited
CEC Compliance
CEC Compliant
Mounting Hole Center-to-Center Distance - Maximum
8 in
Pressure - Maximum
125 psi
Flow Rate - Maximum
0.5 gpm
Ligature Resistance
Not Ligature-Resistant
For Location
Utility Room
Spout Shape
Straight
For Water Temperature
Hot/Cold
Temperature Control
Adjustable Temperature
Inlet Connection Gender
Female
Product Type
Faucet
Inlet Connection Type
NPT

Description

Item Straight Service Sink Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.