Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Pipe Support, For Toilets, Urinals

  • Mfr # P6000-YJ

  • Zoro # G5377257


product price: $54.99
/ea

Key Features

Fits Brand
Zurn
For Use With
Grainger Item Number 25CH52, 25CH49, 25CH57, Mfr. Model Number Mfr. No. Z6000AV-WS1-DF, Z6000AV-WS1,Z6000AV-HET
For Use With Mfr. Model Number
Mfr. No. Z6000AV-WS1-DF, Z6000AV-WS1,Z6000AV-HET
Color/Finish
Chrome
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6000-YJ
Zoro #
G5377257
UPC #
670240413122
Country of Origin
Taiwan, Province of China

Dimensions

Size
6"

Details

Item
Split Ring Pipe Support
Fits Brand
Zurn
For Use With
Grainger Item Number 25CH52, 25CH49, 25CH57, Mfr. Model Number Mfr. No. Z6000AV-WS1-DF, Z6000AV-WS1,Z6000AV-HET
For Use With Mfr. Model Number
Mfr. No. Z6000AV-WS1-DF, Z6000AV-WS1,Z6000AV-HET
Color/Finish
Chrome
Material
Brass
Includes
Screws, Ring Clamp, Arm, Escutcheon
Finish
Chrome
Material of Construction
Brass
Type
Split Ring Pipe Support
Product Type
Split Ring Pipe Support
Compatible Brand
Zurn
Compatible SubBrand
Flush Valves
Compatible Series
Aquaflush(R), AquaVantage(R)
Compatible Manufacturer Part Number
Z6000AV-WS1-DF, Z6000AV-HET, Z6000AV-WS1
Compatible Product Type
Toilets, Urinals

Description

Split Ring Pipe Support, Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.