Zoro Homepage

Ring Pipe Support, For Toilets, Urinals

  • Mfr # P6000-YK

  • Zoro # G5353673


product price: $45.99
/ea

Key Features

Fits Brand
Zurn
For Use With
Mfr. Model Number Mfr. No. Z6000AV-WS1-DF, Z6000AV-WS1,Z6000AV-HET, Grainger Item Number 25CH52, 25CH49, 25CH57
For Use With Mfr. Model Number
Mfr. No. Z6000AV-WS1-DF, Z6000AV-WS1,Z6000AV-HET
Size
5"
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6000-YK
Zoro #
G5353673
UPC #
670240413009
Country of Origin
Taiwan, Province of China

Dimensions

Size
5"

Details

Item
Pipe Support
Fits Brand
Zurn
For Use With
Mfr. Model Number Mfr. No. Z6000AV-WS1-DF, Z6000AV-WS1,Z6000AV-HET, Grainger Item Number 25CH52, 25CH49, 25CH57
For Use With Mfr. Model Number
Mfr. No. Z6000AV-WS1-DF, Z6000AV-WS1,Z6000AV-HET
Material
Brass
Color/Finish
Chrome
Includes
Screws, Arm, Escutcheon
Type
Solid Ring Pipe Support
Material of Construction
Brass
Finish
Chrome
Product Type
Pipe Support
Compatible SubBrand
Flush Valves
Compatible Manufacturer Part Number
Z6000AV-WS1-DF, Z6000AV-HET, Z6000AV-WS1
Compatible Product Type
Toilets, Urinals
Compatible Brand
Zurn
Compatible Series
Aquaflush(R), AquaVantage(R)

Description

Pipe Support, Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.