Zoro Homepage
This item is Discontinued.
Zurn Roof Dome, Height 4-1/2 In, Blue P100-polydome

Roof Dome, Height 4-1/2 In, Blue (Discontinued)

  • Mfr # P100-polydome
  • Zoro # G4590363
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P100-polydome
Zoro #
G4590363
UPC #
670240231474
Country of Origin
Unknown

Dimensions

Height (In.)
4-1/2
Length (In.)
12-1/2

Details

Material of Construction
Plastic
Color/Finish
Blue
Grid Material
Plastic
Item
Roof Dome

Description

Roof Dome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.