Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roof Drain Dome, 10 In.D

  • Mfr # P121-DOME-CI

  • Zoro # G4437492


product price: $420.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
cast iron
Type
Roof Drains
Color/Finish
Blue
Height (In.)
4 1/4 in
Connection - Drains
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P121-DOME-CI
Zoro #
G4437492
UPC #
670240544253
Country of Origin
China

Dimensions

Height (In.)
4 1/4 in
Overall Diameter
10 in
Height
4 1/4 in
Overall Height
4 1/4 in

Details

Material of Construction
cast iron
Type
Roof Drains
Color/Finish
Blue
Connection - Drains
Screw
For Use With
10 in Roof Drains
Material of Construction - Drains
Cast Iron
Color - Drains
Blue
Item
Dome Strainer
Color
Blue
Material
Cast Iron
Product Type
Dome Strainer
Drain Style
Round
Shape
Round
Grate Surface Type
Slotted
Installation Type
Drop-In
For Use with Drain Type
Roof Drain
ADA Compliant
No

Description

Dome Strainer, Product Type Dome Strainer, Overall Width Not Applicable, Overall Diameter 10 in, Material Cast Iron, Finish Unfinished, Installation Type Drop-In, Color Blue, Grate Surface Type Slotted, Shape Round, Load Capacity Not Applicable, ADA Compliant Not ADA Compliant, Overall Height 4 1/4 in, For Use with Drain Type Roof Drain, Drain Style Round, Compatible with Manufacturer Model Number Not Applicable, Standards Not Applicable, Compatible with Brand Zurn, Gauge Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.