Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roof Drain

  • Mfr # RD2130-NH3-CI

  • Zoro # G422411597


product price: $109.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD2130-NH3-CI
Zoro #
G422411597
UPC #
670240482906
Country of Origin
Switzerland

Description

Roof Drain, Grate Finish Not Applicable, Outlet Location Bottom, Dome Material Cast Iron, Drain Material Cast Iron, Height Below Flange 4 in, Height Above Flange 5 1/2 in, Includes Dome Dome Included, Nominal Pipe Size 3 in, Pipe Outside Diameter 3 in, Standards ASME A112.6.4, CSA B79, IAPMO, Includes Not Applicable, Shape Round, Connection Type No Hub, Overall Diameter 8 1/8 in, Basin Finish Not Applicable, Color Blue, Resistance Properties Not Applicable, Grate Surface Type Dome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.