Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roof Drain

  • Mfr # ZC100-6NH-DP-EA

  • Zoro # G022409680


product price: $2,111.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZC100-6NH-DP-EA
Zoro #
G022409680
UPC #
670240115248
Country of Origin
Switzerland

Description

Roof Drain, Grate Finish Not Applicable, Outlet Location Not Applicable, Dome Material Cast Iron, Drain Material Cast Iron, Height Below Flange 5 1/4 in, Height Above Flange 4 3/4 in, Includes Dome Dome Included, Nominal Pipe Size 6 in, Pipe Outside Diameter 6 in, Standards Not Applicable, Includes Adjustable Extension Assembly, Shape Round, Connection Type No Hub, Overall Diameter 15 in, Basin Finish Not Applicable, Color Not Applicable, Resistance Properties Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.