Zoro Homepage

Round Adjustable Round Drain, PVC, Nickel Bronze, 4", Solvent-Weld

  • Mfr # EZ2-PV4

  • Zoro # G5409822


product price: $60.69
/ea

Key Features

Material of Construction
PVC, Nickel Bronze
Type
Round Adjustable
Pipe Dia. (In.)
4"
Grid Material
Nickel Bronze
Height (In.)
6-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ2-PV4
Zoro #
G5409822
UPC #
889934119206
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Dia. (In.)
4"
Height (In.)
6-1/4"
Length (In.)
9-27/32"

Details

Material of Construction
PVC, Nickel Bronze
Type
Round Adjustable
Grid Material
Nickel Bronze
Connection
Solvent-Weld
Item
Round Drain

Description

Round Drain,NB,PVC 4 In.,Solvent Weld 5 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.