Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Adjustable Shower Drain, Cast Iron, Nickel Bronze, 2", threaded

  • Mfr # FD2254-IP2-R5

  • Zoro # G5410918


product price: $59.49
/ea

Key Features

Material of Construction
Cast Iron, Nickel Bronze
Type
Round Adjustable
Pipe Dia. (In.)
2"
Grid Material
Nickel Bronze
Height (In.)
5-7/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD2254-IP2-R5
Zoro #
G5410918
UPC #
670240539464
Country of Origin
China

Dimensions

Pipe Dia. (In.)
2"
Height (In.)
5-7/16"
Length (In.)
6-3/8"

Details

Material of Construction
Cast Iron, Nickel Bronze
Type
Round Adjustable
Grid Material
Nickel Bronze
Connection
threaded
Item
Shower Drain

Description

Shower Drain,5 In. Nickel Head Assy,2 In. IP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.