Zoro Homepage

Round Dome Strainer, Plastic, 2", Drop In

  • Mfr # P1910-SEMI-DOME

  • Zoro # G3894180


product price: $37.15
/ea

Key Features

Material of Construction
Plastic
Type
Round
Color/Finish
White
Pipe Dia. (In.)
2"
Grid Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1910-SEMI-DOME
Zoro #
G3894180
UPC #
670240570856
Country of Origin
India

Dimensions

Pipe Dia. (In.)
2"
Height (In.)
2 in
Length (In.)
6 in
Overall Diameter
6 in
Pipe Dia. - Drains
2 in
Overall Dia. (In.)
6
Height
2 in
Overall Height
1 7/8 in

Details

Material of Construction
Plastic
Type
Round
Color/Finish
White
Grid Material
Plastic
Connection
Drop In
Color - Drains
White
Material of Construction - Drains
Plastic
Connection - Drains
Drop In
Item
Dome Strainer
For Use With
Zurn Z1910 Sani-Flor Receptor
Material
Plastic
Color
White
Product Type
Dome Strainer
For Use with Drain Type
Sink Drain
Installation Type
Drop-In
Shape
Round
ADA Compliant
No
Grate Surface Type
Slotted
Drain Style
Round

Description

Dome Strainer, Product Type Dome Strainer, Overall Width Not Applicable, Overall Diameter 6 in, Material Plastic, Finish Unfinished, Installation Type Drop-In, Color White, Grate Surface Type Slotted, Shape Round, Load Capacity Not Applicable, ADA Compliant Not Applicable, Overall Height 1 7/8 in, For Use with Drain Type Sink Drain, Drain Style Round, Compatible Manufacturer Part Number Not Applicable, Standards Not Applicable, Compatible with Brand Zurn, Gauge Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.