Zoro Homepage

Round Floor Drain, ABS, Nickel Bronze, 3", Hub

  • Mfr # FD2220-AB3-NT

  • Zoro # G5410741


product price: $70.05
/ea

Key Features

Material of Construction
ABS, Nickel Bronze
Type
Round
Pipe Dia. (In.)
3"
Grid Material
Nickel Bronze
Height (In.)
2-31/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD2220-AB3-NT
Zoro #
G5410741
UPC #
670240974616
Country of Origin
China

Dimensions

Pipe Dia. (In.)
3"
Height (In.)
2-31/32"
Length (In.)
5-5/16"

Details

Material of Construction
ABS, Nickel Bronze
Type
Round
Grid Material
Nickel Bronze
Connection
Hub
Item
Floor Drain

Description

Floor Drain,Med Body,Rnd 3 In. ABS,5-5/16 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.