Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Floor Drain, Cast Iron, Nickel Bronze, 3", Push On

  • Mfr # FD2321-PO3

  • Zoro # G5411310


product price: $78.46
/ea
Free Shipping & Returns

Key Features

Material of Construction
Cast Iron, Nickel Bronze
Type
Round
Pipe Dia. (In.)
3"
Grid Material
Nickel Bronze
Height (In.)
6-13/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD2321-PO3
Zoro #
G5411310
UPC #
670240613881
Country of Origin
India

Dimensions

Pipe Dia. (In.)
3"
Height (In.)
6-13/16"
Length (In.)
7"
Pipe Outside Diameter
3 in
Body Diameter
7 in
Body Height
4 1/2 in

Details

Material of Construction
Cast Iron, Nickel Bronze
Type
Round
Grid Material
Nickel Bronze
Connection
Push On
Item
Floor Drain
Ligature Resistant
No
Drain Material
Cast Iron
Includes Strainer
Yes
Includes Grate
Yes
Connection Type
Push On
Product Type
Floor Drain
Grate Finish
Nickel
Drain Stopper Type
None
Drain Style
Square
Strainer Material
Nickel Bronze
ADA Compliant
No

Description

Floor Drain, Includes Strainer Yes, Includes Grate Yes, Pipe Outside Diameter 3 in, Strainer Material Nickel Bronze, Drain Material Cast Iron, Connection Type Push On, Ligature Resistant Not Ligature-Resistant, Body Height 4 1/2 in, Product Type Floor Drain, Drain Style Square, Body Diameter 7 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.