Zoro Homepage

Round Round Floor Drain, ABS, Stainless Steel, 2" - 3", Solvent-Weld

  • Mfr # EZ1-AB2-SS

  • Zoro # G5409533


product price: $67.85
/ea

Key Features

Material of Construction
ABS, Stainless Steel
Type
Round
Pipe Dia. (In.)
2" - 3"
Grid Material
Stainless Steel
Height (In.)
8.031"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ1-AB2-SS
Zoro #
G5409533
UPC #
889934116427
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Dia. (In.)
2" - 3"
Height (In.)
8.031"
Length (In.)
8-1/4"

Details

Material of Construction
ABS, Stainless Steel
Type
Round
Grid Material
Stainless Steel
Connection
Solvent-Weld
Item
Round Floor Drain

Description

Round Floor Drain,SS,ABS 2 In.x3 In.,Weld 5 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.