This item is Discontinued.

Zurn 1-1/4" Pipe Dia., Brass, S Trap, S-Trap ZR373-PC

1-1/4" Pipe Dia., Brass, S Trap, S-Trap (Discontinued)

  • Mfr # ZR373-PC
  • Zoro # G1114985
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZR373-PC
Zoro #
G1114985
UPC #
670240546844
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Dia. - Drains
1 1/4 in
Pipe Dia. (In.)
1-1/4"
Length (In.)
19-1/2

Details

Material of Construction - Drains
Brass
Color - Drains
Chrome
Connection - Drains
Slip
For Use With
1 1/4 in Pipes
Connection
Slip Joint
Color/Finish
Chrome
Gauge
17
Item
S-Trap
Type
S Trap
Material of Construction
Brass

Description

S-Trap, Includes -, Standards -, Gauge 17

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.