Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Chrome plated

  • Mfr # Z6955-XL-S-CWB-F

  • Zoro # G5371620


product price:  $531.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Brass
Height
4-1/8"
Application
Commercial
Finish
Chrome
Faucet Type
Bathroom Sink Faucet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z6955-XL-S-CWB-F
Zoro #
G5371620
UPC #
889934000108
Country of Origin
United States

Dimensions

Height
4-1/8"
Manufacturers Warranty Length
3 yr
Spout Length
6 3/4 in
Spout Height
5 1/4 in
Water Inlet Connection Size
1/2 in
Max. Installation Surface Thickness
3 in
Overall Width
4 in
Inlet Connection Size
1/2 in
For Surface Thickness - Maximum
3 in
Spout Height - Maximum
4 1/8 in
For Mounting Hole Diameter - Minimum
1 1/8 in
Spout Outlet Height
4 3/16 in
For Mounting Hole Diameter - Maximum
1 1/4 in

Details

Material
Cast Brass
Application
Commercial
Finish
Chrome
Item
Bathroom Sensor Faucet
Faucet Type
Bathroom Sink Faucet
Connection
1/2" MIPS
Series
Aqua-Fit(R)
Valve Type
Ball
Mounting Type - Faucet
Deck
Number of Holes
3
Mounting Hole Center to Center
4"
ADA Compliance
ADA Compliant
Flow Outlet Type (Faucet)
Aerated
Ligature Resistant
No
Temp. Control
Yes
Vandal Resistant Features
Vandal Resistant Outlet
Battery Charger CEC Compliant
CEC Compliant
Faucet Finish
Polished Chrome
Faucet Operation
Sensor
ADA Compliant
Yes
Replacement Cartridge
Mfr. No. P6950-XL-B-L
Faucet Spout Shape
Mid Arc
Amps
0.03 A
Residential / Commercial
Both
Commercial / Residential
Both
Includes
4 in Cover Plate, Connecting Wire
CEC Compliant
CEC Compliant
Drain Type
None
Number of Handles
0
Sensor Range
Self Adjusting
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Voltage
6V DC
Body Material
Cast Brass
Power Source
Hardwired
Flow Outlet Type - Faucet
Aerated
Faucet Handle Type
None
Standards
ASME A112.18.1/CSA B125.1
Green Certification or Other Recognition
WaterSense Certified
Features
Infrared Convergence-Type Proximity Sensor
Flow Outlet Type
Vandal Resistant Non Aerator
Valve Type - Faucets
Solenoid Valve
Replacement Cartridge Mfr. Model Number
P6950-XL-B-L
Faucet Body Material
Cast Brass
Temperature Control
Adjustable Temperature
Spout Reach
4 3/4 in
Faucet Activation
Motion Sensor
Max. Mounting Hole Center Distance
8 in
Battery Type
AA
Sensor Type
Self-Adjusting
Water Supply Type
Hot and Cold Lines
Temperature - Maximum
140 Degrees F
Product Type
Sensor Faucet
Compatible Cartridge Manufacturer Part Number
P6950-XL-B-L
Ligature Resistance
Not Ligature-Resistant
Mounting Hole Center-to-Center Distance - Maximum
4 in
Operation Method
Motion Sensor
Includes Handle
Handle Not Included
Number of Mounting Holes
3
Flow Type
Spray
Spout Style
Fixed
Warranty
3 yr
Pressure - Maximum
125 psi
Includes Transformer
Transformer Not Included
Includes Drain
Drain Not Included
Time Out
30 sec
For Location
Bathroom
Includes Batteries
Batteries Included
Vandal Resistance
Vandal-Resistant Outlet
Flow Rate - Maximum
0.5 gpm
Spout Shape
Arc
Temperature - Minimum
33 Degrees F
Temperature Control Method
Below Deck Temperature Mixing Valve
CEC Compliance
CEC Compliant
Inlet Connection Type
NPSM
Current
0.03 A

Description

Mid Arc,Chrome,Zurn,Aqua-Fit,Cast Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.