Sensor 8" Mount, 3 Hole Mid Arc Bathroom Faucet, Chrome plated

  • Mfr # Z6913-XL-CP8-MV

  • Zoro # G5367089


product price: $592.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Brass
Height
7-5/16"
Application
Commercial
Finish
Chrome
Faucet Type
Bathroom Sink Faucet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z6913-XL-CP8-MV
Zoro #
G5367089
UPC #
889934216912
Country of Origin
Taiwan, Province of China

Dimensions

Height
7-5/16"
Manufacturers Warranty Length
3 yr
Spout Length
6 5/16 in
Max. Installation Surface Thickness
3 in
Spout Height
6 3/8 in
Water Inlet Connection Size
8 in
Overall Width
2 in
For Mounting Hole Diameter - Minimum
1 1/8 in
For Mounting Hole Diameter - Maximum
1 1/4 in
Inlet Connection Size
8 in
Spout Outlet Height
5 11/16 in
Spout Height - Maximum
5 3/4 in
For Surface Thickness - Maximum
3 in

Details

Material
Cast Brass
Application
Commercial
Finish
Chrome
Item
Bathroom Sensor Faucet
Faucet Type
Bathroom Sink Faucet
Vandal Resistant Features
Vandal Resistant Outlet
Faucet Spout Shape
Mid Arc
Faucet Handle Type
None
Commercial / Residential
Both
Voltage
6V DC
Mounting Type - Faucet
Deck
Connection
3/8" MIPS
Flow Outlet Type - Faucet
Aerated
Faucet Operation
Sensor
Amps
0.03 A
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Drain Type
None
ADA Compliant
Yes
Flow Rate
0.5 gpm
Number of Holes
3
Body Material
Brass
Valve Type
Ball
Ligature Resistant
No
Residential / Commercial
Commercial
Standards
ASME A112.18.1/CSA B125.1
Replacement Cartridge
4UZP3
Sensor Range
1 in to 6 in
Faucet Finish
Polished Chrome
Number of Handles
0
Power Source
Battery
Series
AquaSense(R)
Includes
Thermo Cover, 8 in
Green Certification or Other Recognition
WaterSense Certified
CEC Compliant
Non CEC Compliant
ADA Compliance
ADA Compliant
Temp. Control
Yes
Mounting Hole Center to Center
8"
Battery Charger CEC Compliant
Non CEC Compliant
Flow Outlet Type (Faucet)
Aerated
Mounting Type
Deck
Features
Infrared Convergence-Type Proximity Sensor
Flow Outlet Type
Vandal Resistant Aerator
Spout Reach
5 1/2 in
Faucet Body Material
Brass
Max. Mounting Hole Center Distance
8 in
Replacement Cartridge Mfr. Model Number
P6900-SRK
Temperature Control
Adjustable Temperature
Faucet Activation
Motion Sensor
Valve Type - Faucets
Solenoid Valve
Sensor Type
Fixed
Battery Type
AA
Includes Batteries
Batteries Included
Temperature - Maximum
140 Degrees F
Product Type
Sensor Faucet
Operation Method
Motion Sensor
Time Out
30 sec
Number of Mounting Holes
3
Flow Type
Aerated
Temperature - Minimum
35 Degrees F
Vandal Resistance
Vandal-Resistant Outlet
Warranty
3 yr
Ligature Resistance
Not Ligature-Resistant
For Location
Bathroom
Sensor Range - Maximum
7 1/2 in
Compatible Cartridge Manufacturer Part Number
P6900-SRK
Spout Shape
Arc
Current
0.03 A
Spout Style
Fixed
Includes Handle
Handle Not Included
Includes Transformer
Transformer Not Required
Temperature Control Method
Below Deck Temperature Mixing Valve
CEC Compliance
CEC Compliant
Inlet Connection Type
UNEF
Flow Rate - Maximum
0.5 gpm
Includes Drain
Drain Not Included
Mounting Hole Center-to-Center Distance - Maximum
8 in
Pressure - Maximum
125 psi
Water Supply Type
Hot and Cold Lines

Description

Mid Arc,Chrome,Zurn,AquaSense,Cast Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.