Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Connecting Wire, Copper, Plastic

  • Mfr # P6900-CWB

  • Zoro # G5076075


product price: $5.89
/ea

Key Features

Fits Brand
Zurn
For Use With
Sensor Faucets
For Use With Mfr. Model Number
Z6913-XL
Material
Copper, Plastic
Includes
Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6900-CWB
Zoro #
G5076075
UPC #
670240586000
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
3 Years
Overall Width
6 in
Overall Depth
7 in
Overall Height
4 in

Details

Item
Sensor Connecting Wire
Fits Brand
Zurn
For Use With
Sensor Faucets
For Use With Mfr. Model Number
Z6913-XL
Material
Copper, Plastic
Includes
Wire
Color
Black
Finish
Unfinished
Type
Connecting Wire
Material of Construction
Copper, Plastic
Product Type
Sensor Connecting Wire
Compatible Product Type
Toilets
Compatible Brand
Zurn
Compatible Manufacturer Part Number
Z6913-XL
Compatible SubBrand
Flush Valves

Description

Sensor Connecting Wire, Blk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.