Sensor Diaphragm Flush Valve, Urinals

  • Mfr # ZER6003PL-WS1-SM

  • Zoro # G609843661


product price:  $494.99
/ea
Free Shipping & Returns

Key Features

Basic Power Source
Battery
Brand and Series
Zurn AquaSense
For Use With
Exposed Flushometers
Flush Mode
Single Flush
Gallons per Flush
1 gpf
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZER6003PL-WS1-SM
Zoro #
G609843661
UPC #
889934253023
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Inlet Size
3/4 in
Spud Connection Size
1 in

Details

Item
Automatic Flush Valve
Basic Power Source
Battery
Brand and Series
Zurn AquaSense
For Use With
Exposed Flushometers
Flush Mode
Single Flush
Gallons per Flush
1 gpf
Mounting Type - Retrofit Kits
Side Mount
Sensor Range
12 in to 60 in
Battery Life
3 yr @ 3000 Flushes/Month
Standards
ADA Compliant
Finish
Chrome-Plated
Pressure Range
25 to 80 psi
Rough-In
11 1/2 in
Includes
Manual Override Button, Sweat Solder Kit, Wall Flange with Set Screw
Series
ZERK-SM
Product Type
Urinal Flush Valve
Operating Pressure - Maximum
80 psi
Compatible Product Type
Urinals
Sensor Range Adjustment
Adjustable
Sensor Range - Maximum
60 in
Sensor Range - Minimum
12 in
Operating Pressure - Minimum
25 psi
Spud Location
Top

Description

Automatic Flush Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.