Sensor Faucet, 6V DC, Adjustable

  • Mfr # P6900-RK-W2
  • Zoro # G316663880
product price: 
$
406.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome Plated
Sensor Type
Adjustable
Operation Method
Motion Sensor
Includes Batteries
Batteries Included
Product Type
Sensor Faucet
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P6900-RK-W2
Zoro #
G316663880
UPC #
889934189698
Country of Origin
United States

Dimensions

Overall Width
2 1/4 in
Spout Outlet Height
4 1/8 in

Details

Finish
Chrome Plated
Item
Sensor Faucet
Sensor Type
Adjustable
Operation Method
Motion Sensor
Includes Batteries
Batteries Included
Product Type
Sensor Faucet
Flow Rate - Maximum
0.5 gpm
Includes Handle
Handle Not Included
Water Supply Type
Hot and Cold Lines
Flow Type
Aerated
Number of Batteries
4
Battery Type
AA
Spout Reach
6 3/4 in
Warranty
3 yr Limited
ADA Compliance
ADA Compliant
Series
Aqua-FIT(R) Serio
Power Source
Battery
Pressure - Maximum
125 psi
Body Material
Cast Brass
Voltage
6V DC
Vandal Resistance
Vandal-Resistant Hardware
Temperature - Minimum
33 Degrees F
Mounting Hole Center-to-Center Distance - Maximum
4 in
Time Out
30 sec
Temperature - Maximum
140 Degrees F
Standards
ASME A112.18.1/CSA B125.1, Lead Free Compliant
Includes
(4) AA Lithium Batteries
Power Source - TS Only
Battery
Power Source - old
Battery

Description

Sensor Faucets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.