Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Faucet, AA, Brass, Polished Chrome

  • Mfr # Z6955

  • Zoro # G316384969


product price: $599.99
/ea
Free Shipping & Returns

Key Features

Application
Commercial
Finish
Polished Chrome
Flow Type
Spray
Warranty
1 yr. Decorative Finishes, 3 yr. Date of Purchase
Water Supply Type
Hot and Cold Lines
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z6955
Zoro #
G316384969
UPC #
889934281811
Country of Origin
Multiple

Dimensions

Spout Height - Maximum
5 3/4 in
For Mounting Hole Diameter - Maximum
1 1/4 in
For Mounting Hole Diameter - Minimum
1 1/8 in
Spout Outlet Height
4 1/8 in
Overall Width
6 1/8 in

Details

Application
Commercial
Finish
Polished Chrome
Item
Sensor Faucet
Flow Type
Spray
Warranty
1 yr. Decorative Finishes, 3 yr. Date of Purchase
Water Supply Type
Hot and Cold Lines
Includes Batteries
Batteries Included
Flow Rate - Maximum
0.5 gpm
ADA Compliance
ADA Compliant
Valve Type
Ceramic Disc
Temperature - Maximum
140 Degrees F
Mounting Hole Center-to-Center Distance - Maximum
4 in
Standards
ADA Compliant, cUPC ASME A112.18.1/CSA B125.1 ASME A112.18.1/CSA B125.1 CSA B125.1, Lead Law Compliant, WaterSense Compliant
Battery Type
AA
Spout Reach
4 3/4 in
Product Type
Sensor Faucet
Power Source
Hydropower
Sensor Range - Maximum
8 in
Number of Mounting Holes
1
For Location
Bathroom
Temperature - Minimum
33 Degrees F
Features
Bluetooth Compatible, plumbSMART(TM) Connected
Body Material
Brass
Series
Serio
CEC Compliance
CEC Compliant
Sensor Type
Adjustable
Temperature Control Method
Below Deck Temperature Mixing Valve
Operation Method
Motion Sensor
Time Out
30 sec
Pressure - Maximum
125 psi
Includes Transformer
Transformer Not Included
Ligature Resistance
Not Ligature-Resistant

Description

Zurn 0.5 GPM 4 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.