Zoro Homepage

Sensor Faucet, Brass, 1.5V, 10 psi

  • Mfr # ZG6955-CWB

  • Zoro # G316384952


product price: $605.99
/ea
Free Shipping & Returns

Key Features

Application
Commercial
Finish
Polished Chrome
Power Source
Battery, Hardwired
Includes Batteries
Batteries Included
Overall Width
6 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZG6955-CWB
Zoro #
G316384952
UPC #
889934288247
Country of Origin
Indonesia

Dimensions

Overall Width
6 1/8 in
For Mounting Hole Diameter - Maximum
1 1/4 in
For Mounting Hole Diameter - Minimum
1 1/8 in
Spout Outlet Height
4 1/8 in
Spout Height - Maximum
5 3/4 in

Details

Application
Commercial
Finish
Polished Chrome
Item
Sensor Faucet
Power Source
Battery, Hardwired
Includes Batteries
Batteries Included
Temperature - Minimum
33 Degrees F
Temperature Control Method
Below Deck Temperature Mixing Valve
For Location
Bathroom
Flow Type
Spray
Standards
ASME A112.18.1/CSA B125.1, cUPC
Pressure - Maximum
10 psi
Flow Rate - Maximum
0.5 gpm
Valve Type
Ceramic Disc
Operation Method
Motion Sensor
Includes Handle
Handle Not Included
Includes
Gear-Driven Ceramic Cartridge
Sensor Type
Adjustable
Number of Mounting Holes
2
Sensor Range - Maximum
8 in
Body Material
Brass
Spout Reach
4 3/4 in
Mounting Hole Center-to-Center Distance - Maximum
4 in
Voltage
1.5V
Series
Serio
ADA Compliance
ADA Compliant
Ligature Resistance
Not Ligature-Resistant
Vandal Resistance
Vandal-Resistant Outlet
CEC Compliance
CEC Compliant
Includes Drain
Drain Included
Time Out
30 sec
Temperature - Maximum
140 Degrees F
Includes Transformer
Transformer Not Required
Features
Bluetooth Compatible
Product Type
Sensor Faucet

Description

Bathroom Sensor Faucet

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.