Shop ZURN

Sensor Faucet

  • Mfr # Z6913-XL-CP4-TMV-1
  • Zoro # G4144875

product price: 
$
649.99
/ea
Free Shipping & Returns

Key Features

Water Supply Type
Hot and Cold Lines
Inlet Connection Size
1/2 in
Pressure - Maximum
125 psi
Battery Type
AA
Standards
ADA Compliant, Lead Free, Low-Lead Compliant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Z6913-XL-CP4-TMV-1
Zoro #
G4144875
UPC #
889934216875
Country of Origin
Taiwan, Province of China
Water Supply Type
Hot and Cold Lines
Pressure - Maximum
125 psi
Battery Type
AA
Standards
ADA Compliant, Lead Free, Low-Lead Compliant
Valve Type
Ball
Inlet Connection Type
NPT
Includes Handle
Handle Not Included
Product Type
Sensor Faucet
Includes Batteries
Batteries Included
Temperature Control
Adjustable Temperature
Spout Style
Fixed
Number of Batteries
4
Warranty
3 yr
Includes
4 in Cover Plate, In-Line Filter
Time Out
30 sec
Power Source
Battery
Voltage
6V DC
Temperature Control Method
Below Deck Temperature Mixing Valve
ADA Compliance
ADA Compliant
Series
AquaSense(R)
Mounting Hole Center-to-Center Distance - Maximum
4 in
Application
Commercial
Includes Transformer
Transformer Not Required
Sensor Type
Fixed
Vandal Resistance
Vandal-Resistant Outlet
Body Material
Cast Brass, Plastic
Sensor Range - Maximum
7 1/2 in
Flow Rate - Maximum
0.5 gpm
Ligature Resistance
Not Ligature-Resistant
Temperature - Minimum
35 Degrees F
Temperature - Maximum
140 Degrees F
Item
Sensor Faucet
Spout Shape
Arc
For Location
Bathroom
Number of Mounting Holes
3
Operation Method
Motion Sensor
Flow Type
Aerated
Includes Drain
Drain Not Included
Spout Reach
5 1/2 in
Finish
Chrome
CEC Compliance
CEC Compliant
Features
Infrared Convergence-Type Proximity Sensor

Dimensions

Inlet Connection Size
1/2 in
Spout Height - Maximum
5 3/4 in
Spout Outlet Height
5 11/16 in
Overall Width
2 in
For Mounting Hole Diameter - Minimum
1 1/8 in
Fits Chest Size
Infrared Convergence-Type Proximity Sensor
For Mounting Hole Diameter - Maximum
1 1/4 in

Description

Sensor Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.