Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Faucet

  • Mfr # Z6913-XL-CP8

  • Zoro # G4146993


product price: $509.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Flow Rate
0.5 gpm
Mounting Type - Faucet
Deck
Body Material
Cast Brass, Plastic
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z6913-XL-CP8
Zoro #
G4146993
UPC #
889934216882
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
3 yr
Spout Length
6 5/16 in
Overall Width
2 in
Spout Height
7 5/16 in
Water Inlet Connection Size
8 in
For Mounting Hole Diameter - Maximum
1 1/4 in
Spout Outlet Height
5 11/16 in
Inlet Connection Size
8 in
For Mounting Hole Diameter - Minimum
1 1/8 in
Spout Height - Maximum
5 3/4 in

Details

Finish
Chrome
Flow Rate
0.5 gpm
Item
Sensor Faucet
Mounting Type - Faucet
Deck
Body Material
Cast Brass, Plastic
Valve Type
Ball
Flow Outlet Type - Faucet
Aerated
Ligature Resistant
No
Series
AquaSense(R)
Includes
8 in Cover Plate, In-Line Filter
Sensor Range
6 in
Faucet Type
Bathroom Sink Faucet, Kitchen Sink Faucet
ADA Compliance
ADA Compliant
Drain Style
Drain Not Included
CEC Compliant
Non CEC Compliant
Features
Infrared Convergence-Type Proximity Sensor
Standards
ADA Compliant, Lead Free, Low-Lead Compliant
Voltage
6V DC
Power Source
Battery
Vandal Resistant Features
Vandal Resistant Aerator
Faucet Finish
Polished Chrome
Faucet Activation
Motion Sensor
Battery Type
AA
Spout Reach
5 1/2 in
Faucet Body Material
Brass
Application
Commercial
Max. Mounting Hole Center Distance
8 in
For Use With
Zurn Faucet Product
Sensor Type
Fixed
Spout Shape
Arc
Sensor Range - Maximum
7 1/2 in
Vandal Resistance
Vandal-Resistant Outlet
Mounting Hole Center-to-Center Distance - Maximum
8 in
Temperature Control
Adjustable Temperature
Includes Handle
Handle Not Included
Water Supply Type
Hot and Cold Lines
CEC Compliance
CEC Compliant
Flow Type
Aerated
Product Type
Sensor Faucet
Operation Method
Motion Sensor
Includes Batteries
Batteries Included
Includes Transformer
Transformer Not Required
Warranty
3 yr
Ligature Resistance
Not Ligature-Resistant
For Location
Bathroom
Pressure - Maximum
80 psi
Temperature - Maximum
140 Degrees F
Inlet Connection Type
NPSM
Spout Style
Fixed
Time Out
30 sec
Temperature - Minimum
35 Degrees F
Number of Batteries
4
Temperature Control Method
Below Deck Temperature Mixing Valve
Number of Mounting Holes
3
Includes Drain
Drain Not Included
Flow Rate - Maximum
0.5 gpm

Description

Sensor Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.